HP 932/933 Cyan Magenta Yellow Black Standard Capacity Ink Cartridge Combo 4 pack for HP OfficeJet 6100/6600/6700/7110/7510/7612 - 6ZC71AE

Order Code: ZT1204172S

£65.99each Inc VAT (20%)
£197.97 minimum order value

Minimum order quantity: 3.

Description

HP 932/933 Cyan Magenta Yellow Black Standard Capacity Ink Cartridge Combo 4 pack for HP OfficeJet 6100/6600/6700/7110/7510/7612 - 6ZC71AE Count on professional-quality documents. Original HP ink cartridges provide impressive reliability for dependable performance, reliable page yields, and durable results. Print business documents that combine vibrant colours and sharp black text.

Specifications for HP 932/933 Cyan Magenta Yellow Black Standard Capacity Ink Cartridge Combo 4 pack for HP OfficeJet 6100/6600/6700/7110/7510/7612 - 6ZC71AE
  • Type
    Original
  • Depth
    32mm
  • Width
    105.5mm
  • Height
    171mm
  • Colour
    Multipack
  • Compatible/Original
    Original
  • Volume
    8.5ml Black/4ml Colours
  • Ink Colour
    Black/Cyan/Magenta/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome