HP 980 Black Standard Capacity Ink Cartridge 204ml for HP OfficeJet Enterprise Color X555/X585 - D8J10A

Order Code: ZT1540972S

£129.99 Inc VAT (20%)


Description

HP 980 Black Standard Capacity Ink Cartridge 204ml for HP OfficeJet Enterprise Color X555/X585 - D8J10A HP 980 Ink Cartridges with HP pigment inks are formulated to produce quality colour documents for up to half the cost per page of lasers. Keep your HP Officejet Enterprise printer performing at top speed to deliver consistent, durable prints.

Specifications for HP 980 Black Standard Capacity Ink Cartridge 204ml for HP OfficeJet Enterprise Color X555/X585 - D8J10A
  • Colour
    Black
  • Type
    Inkjet Cartridges
  • MFR Part No.
    HPD8J10A
  • Page Yield
    Up to 10,000 pages
  • Depth
    53.1mm
  • Height
    71.6mm
  • Width
    270.9mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome