HP Coated Paper Roll 914mm x 45.7m - C6020B

Order Code: ZT1258115P

£63.99 Inc VAT (20%)


Description

HP Coated Paper Roll 914mm x 45.7m - C6020B 90gsm paper gives excellent lightfastness indoors and superior bleed control for presentation quality images. Suitable for HP Deskjet 3000CP and 3500CP and Designjet/Designjet 1000 series. Size 914mmx45m.

Specifications for HP Coated Paper Roll 914mm x 45.7m - C6020B
  • Type
    Wide Format Inkjet Paper
  • Colour
    White
  • MFR Part No.
    HPC6020B
  • Material
    Paper
  • Width
    914mm
  • Finish
    Matt
  • Length
    45.7m
  • Paper Type
    Coated Paper
  • Grammage
    90gsm
  • Environment Support
    PEFC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome