HP LTO7 Data Tape 15 TB - C7977A

Order Code: ZT1258117P

£69.99 Inc VAT (20%)


Description

HP LTO7 Data Tape 15 TB - C7977A HP Ultrium RW Data Cartridge can write or read data at a blistering speed, storing, encrypting and protecting up to 200 GB on a single cartridge, making it the big hitter in large-scale, mission-critical IT environments.
Smoother base film and smaller magnetic particles increase the bit density, allowing more data to be recorded in the same amount of tape. LTO Ultrium cartridge memory chip delivers faster access time and enhanced media monitoring. First time restore ensured with fewer media failures and disrupted backups, regardless of duty cycle or environmental conditions.
LTO Ultrium cartridge memory chip delivers faster access time and enhanced media monitoring. First time restore ensured with fewer media failures and disrupted backups, regardless of duty cycle or environmental conditions.

See full description
Specifications for HP LTO7 Data Tape 15 TB - C7977A
  • MFR Part No.
    HPC7977A
  • Type
    Data Cartridges
  • Depth
    27.9mm
  • Width
    113mm
  • Height
    111mm
  • Capacity
    15TB
  • Read Speed
    700Mbps
  • Form
    Lto Tape Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome