HP N9J71AE 62 Black Tricolour Ink 4ml 4.5ml Twinpack - N9J71AE

Order Code: ZT1258249P

£49.99 Inc VAT (20%)


Description

HP N9J71AE 62 Black Tricolour Ink 4ml 4.5ml Twinpack - N9J71AE Original HP Cartridges are uniquely designed to perform with your HP printer.
Count on Original HP Cartridges designed to deliver professional quality pages and peak performance every time.

Specifications for HP N9J71AE 62 Black Tricolour Ink 4ml 4.5ml Twinpack - N9J71AE
  • Type
    Inkjet Cartridges
  • MFR Part No.
    HPN9J71AE
  • Colour
    Black/Colours
  • Volume
    4 & 4.5ml
  • Page Yield
    Up to 365 pages
  • Depth
    38mm
  • Width
    117mm
  • Height
    157mm
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome