Humidifier Cartridge, For AP35 H Humidifier, HxWxD 280 X 200 X 30mm

Order Code: ZT2698780S

£109.99 Inc VAT (20%)


Description

Humidifier cartridge, for AP35 H humidifier, HxWxD 280 x 200 x 30 mm. Supplied = assembled. Height = 280 mm. Width = 200 mm. Depth = 30 mm. Material = plastic. Product type = accessories for air purifiers. Humidifier cartridge for reliable and uninterrupted air purification and humidification of indoor air. The cartridge absorbs all the water filled into the device and releases the moisture into the purified air. Minute particles and contaminants such as pollen, bacteria and mould spores are removed from the indoor air, as well as cigarette smoke, exhaust gases or vapours.

See full description
Specifications for Humidifier Cartridge, For AP35 H Humidifier, HxWxD 280 X 200 X 30mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Air Purifiers
  • Material
    Plastic
  • Width
    200mm
  • Height
    280mm
  • Depth
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome