Inkjet Cartridge High Yield Black 6431B001 PGI-550PGXL

Order Code: ZT1069472X

£19.99 Inc VAT (20%)


Description

As a high capacity product, the Canon PGI-550PGBKXL is a popular cartridge with Canon printer owners who look for a low price-per-page purchase.

Whether you're looking for crisp documents or a cartridge to contribute to the production of lab-quality photo prints, the PGI-550PGBKXL will deliver impeccable results. This cartridge is compatible with the Pixma range of printers which are superb for home use with easy-to-connect wireless connectivity to PCs, tablets and even smartphones.

Suitable for the following printers


Canon Pixma IP-7200
Canon Pixma IP-7240
Canon Pixma IP-7250
Canon Pixma IP-8750
Canon Pixma IX6850
Canon Pixma MG5400
Canon Pixma MG5440
Canon Pixma MG5450
Canon Pixma MG5450S
Canon Pixma MG5540
Canon Pixma MG5550
Canon Pixma MG5650
Canon Pixma MG6340
Canon Pixma MG6350
Canon Pixma MG6440
Canon Pixma MG6450
Canon Pixma MG6650
Canon Pixma MG7140
Canon Pixma MG7150
Canon Pixma MG7550
Canon Pixma MX725
Canon Pixma MX920
Canon Pixma MX925

See full description
Specifications for Inkjet Cartridge High Yield Black 6431B001 PGI-550PGXL
  • MFR Part No.
    CO90450
  • Page Yield
    500
  • Compatible Printers
    See Description
  • Colour
    Black
  • Type
    Ink Cartridge
  • Pack Quantity
    1
  • Model Number
    PGI-550

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome