With a pack that includes a colour ink cartridge (containing cyan, magenta and yellow) as well as 36 sheets of glossy photo paper, the KP-36IP pack is the perfect product for creating high quality postcards with your SELPHY CP series printer. SELPHY ink at ISO/IEC 24711 standard and paper sets come with just the right amount of ink and paper for the number of photos you want to produce, so you can always replace both in one easy step. Printing with KC-series media requires the use of a separately sold card-size paper cassette.
Colour: Cyan/Magenta/Yellow
Page yield: up to 36 postcard-size photos
Compatible with SELPHY CP1500, SELPHY CP1300, SELPHY CP1200, SELPHY CP1000, SELPHY CP910, SELPHY CP900
Compatible with SELPHY CP820, SELPHY CP810, SELPHY CP800, SELPHY CP790, SELPHY CP780
Includes colour ink and photo paper
Contains 36 postcard-sized sheets
Postcard size: 100 x 148 mm (4in x 6in)