Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Laser Low Volume 6700 Phaser 220V Fuser Unit
By Xerox
Order Code:
ZT1101997S
£209.99
Inc VAT (20%)
£229.99
8.5% off
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/laser-low-volume-6700-phaser-220v-fuser-unit/p/ZT1101997S
Add to quotation
View all Ink and Toner Cartridges
Description
Xerox 6700 Phaser 220V Fuser Unit
Tags:
#ReducedPrice
Specifications
Specifications for Laser Low Volume 6700 Phaser 220V Fuser Unit
Page Yield
100000 pages
Product Type
Fuser Unit
Voltage
220V