Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Laser Low Volume Corporate Imaging Unit 60K
By Lexmark
Order Code:
ZT1099349S
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£69.34
5%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
72.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/laser-low-volume-corporate-imaging-unit-60k/p/ZT1099349S
Add to quotation
View all Ink and Toner Cartridges
Description
Corporate Imaging Unit 60K
Tags:
#BulkDiscount
Specifications
Specifications for Laser Low Volume Corporate Imaging Unit 60K
Page Yield
60000 Pages
Product Type
Corporate Imaging Unit