MC883dnct A3 Colour Laser MFP

Order Code: ZT3526995S

£2,199.99 Inc VAT (20%)

Currently unavailable

Description

Oki MC883dnct A3 Colour Laser Multifunction Printer

Specifications for MC883dnct A3 Colour Laser MFP
  • Speed Range
    31 to 40 ppm
  • Connection
    USB/Ethernet
  • Print Speed Mono
    35ppm
  • Type
    Colour Laser Printer
  • Size
    A3 Printer
  • Print Speed Colour
    35ppm
  • Colour
    Grey
  • Functions
    Print/Copy/Scan/Fax
  • Print Resolution
    1200x1200 dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome