MLTD309L Black Toner Cartridge 30K pages - SV096A

Order Code: ZT1540932S

£229.99 Inc VAT (20%)


Description

Samsung MLTD309L Black Toner Cartridge 30K pages - SV096A Samsung Laser Toner Cartridge High Yield Black MLT-309L/ELS.

Specifications for MLTD309L Black Toner Cartridge 30K pages - SV096A
  • Type
    Toner
  • Colour
    Black
  • MFR Part No.
    HPSASV096A
  • Depth
    432mm
  • Height
    194mm
  • Width
    232mm
  • Page Yield
    30000
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome