NeXXt Recycle Mini H/P 10Sheets Bl

Order Code: ZT3524385S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Leitz NeXXt Recycle Mini Hole Punch 10 Sheets Blue - 50100035

Specifications for NeXXt Recycle Mini H/P 10Sheets Bl
  • Cutters
    Fixed solid cutters
  • Colour
    Blue
  • Environment Support
    100% Recyclable
  • Punch Type
    2 Hole Punch
  • Recycled Product
    Minimum 50% Recycled Material
  • Punch Capacity
    10 Sheets
  • Hole Diameter
    5.5mm
  • Weight
    260g
  • Hole Distance
    80mm
  • Type
    Hole Punches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome