Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.39 | 0% |
5 - 9 | £7.09 | 4% |
10 - 19 | £6.80 | 8% |
20 - 49 | £6.50 | 12% |
50 + | £6.21 | 16% |
Unibond No More Nails Original Grab Adhesive Cartridge is a heavy duty adhesive ideal for mounting and bonding, without the need for nails, screws or hassle. The mounting adhesive is constructed with water-based technology, ensuring extra-strength and a professional finish. The cartridge design ensures a simple application, allowing control of the flow of glue with the use of a cartridge gun. The grab adhesive is suitable for most common building materials, e.g. wood, ceramic, metal, concrete, brick, plaster, stone and most plastics. Specially designed for interior use, the grab glue ensures strong bonds for heavy-duty repair and DIY jobs in almost any capacity. Ideal as a skirting board adhesive and for many other internal bonding applications, including fixing coat hooks, window ledges and coving. Before use ensure that surfaces are clean and free from dust, oil, grease and loose material.
This solvent-free mount glue is ideal for heavy-duty adhesion for DIY and repair jobs and eliminates the need for mounting with nails or screws
This adhesive is suitable for many materials such as wood, concrete, plaster, brick or stone, as well as being an effective metal glue, ceramic glue and plastic glue
This strong instant mount adhesive is specially designed for interior use, providing strong bonds for DIY, mounting and repair jobs in the house
Ensure that surfaces are clean and free from dust, oil, grease and loose material
One of the surfaces must be porous as the product dries by water evaporation
Cut off the tip of the cartridge above the screw thread, screw on the nozzle and cut to the desired size
Insert cartridge into the gun, apply adhesive to one surface of the item being bonded in continuous beads 15cm apart using a cartridge gun
Firmly press the items into place with a twisting action, wipe away the excess with water
Allow 24-48 hours to fully dry
Capacity: 365g