Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Original Coff Refill 600g PK6
By Nescafe
Order Code:
ZT3522241S
£189.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
189.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/original-coff-refill-600g-pk6/p/ZT3522241S
Add to quotation
View all Ink and Toner Cartridges
Description
Nescafe Original Instant Coffee Refill Bag 600g (Pack 6) - 12533670x6
Specifications
Specifications for Original Coff Refill 600g PK6
Dimensions (W x D x H)
125x135x215mm
Decaffeinated
No
Environment Support
100% sustainably sourced beans
Pack Type
Refill
Pack Quantity
600g
Weight
614g
Type
Hot Drinks
Drink Type
Coffee
Coffee Type
Original
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome