Pair of Low Entrance Car Curb Ramps Anti-Slip 3 Toner Capacity Garage Workshop

Order Code: ZT3348727S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Set of two car ramps: Gives you everything you need to elevate your vehicle tyres onto a higher level so that you would have easier access to the underside of the car for repairs.Thick plastic body: Evenly compresses the weight when in use. The caravan levelling ramps feature a tough and solid formation to provide plenty of use.Gripped surface: Non-slip grid formation of the van ramp prevents tyres slipping when in use for safety, even against water and snow.Sharp angle shape: Slots in tightly against surfaces to prevent any gaps for the wheel to lodge into.Maximum load 3000kg: Ideal for using with cars, SUVs and smaller vans. Dimensions: Per ramp: 7.8H x 70L x 19.5Wcm.

See full description
Specifications for Pair of Low Entrance Car Curb Ramps Anti-Slip 3 Toner Capacity Garage Workshop
  • Material
    Plastic
  • Product Type
    Car Curb Ramps
  • Capacity
    3000kg
  • Colour
    3 Toner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome