PG-540L/CL-541XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 5224B012

PG-540L/CL-541XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 5224B012

Order Code: ZT5694288S

£49.99 Inc VAT (20%)


Description

Print your documents and photos with a convenient value pack that includes Canon PG-540L Black and Canon CL-541XL Colour ink cartridges as well as 50 sheets of 10x15cm Glossy Photo Paper for your PIXMA printer. Print up to 300 pages with the 11ml black ink cartridge and up to 400 pages with the 15ml colour ink cartridge at ISO/IEC 24711 standard.
• Colour: Black and Colour
• Page yield: up to 300 black, 400 colour
• Compatible with: PIXMA MX475, MX515, MX455, MX435, MX395, MX375, MX525, MX535, MG4250, MG4150, MG3550, MG3250, MG3150, MG2250, MG2150, MG3650S, MG3650, TS5150, TS5151
• Photo value pack contains: 2 inkjet cartridges and pack of 50 sheets of 10x15cm glossy photo paper
• High yield/Extra high yield

See full description
Specifications for PG-540L/CL-541XL Ink Cartridges K/cmy + 4 x 6 In Photo Paper Value Pack - 5224B012
  • Product Type
    Value Pack
  • Colour
    Black/Colour