PG-545 HY Black Ink Cartridge PG545XL-COMP

Order Code: ZT1551885S

£19.99 Inc VAT (20%)


Description

Designed to produce the same quality, glossy documents and crisp text as the branded cartridge, this inkjet cartridge helps to increase your productivity while delivering a lower cost per page. Working with your printer to deliver first class results, this pack contains 1 high yield black cartridge with 15ml of ink.
Colour: Black
Capacity: 15ml
For use with Pixma MX495, iP2850, MG2450, MG2550, MG2950
Quality remanufactured inkjet cartridge
Comprehensive 2 year warranty
100% recyclable packaging material

See full description
Specifications for PG-545 HY Black Ink Cartridge PG545XL-COMP
  • MFR Part No.
    OBPG545XL
  • Product Type
    Ink Cartridge
  • Capacity
    15ml
  • Colour
    Black
  • Page Yield
    Up to 2