PG-545XL x 2/CL-546XL Ink Cartridges High Yield K/cmy Multipack - 8286B013

PG-545XL x 2/CL-546XL Ink Cartridges High Yield K/cmy Multipack - 8286B013

Order Code: ZT5694547S

£64.99 Inc VAT (20%)
£74.9913% off


Description

This Canon multi pack is your affordable solution to long-lasting printing. It includes the 13ml Canon CL-546 Colour Ink Cartridge for printing up to 300 pages of A4 vibrant colour, and two packs of the 15ml Canon PG-545 Ink Cartridge for printing up to 800 pages of deep blacks. Genuine Canon Ink promises better quality and more reliability, meaning that you can print more for less.
• Colour: Black and Colour
• Page yield: up to 800 black, 300 colour
• Compatible with: Canon PIXMA TR4550, TR4551, TS205, TS305, TS3151, TS3150, MG2555S, MG2550S, MG3053, MG3052, MG3051, MG3050, MX495, MG2950, MG2550, MG2450, iP2850, TS3350, TS3351, TS3352, TS3450, TS3451, TS3452, TS3355, TR4650, TR4651
• Multi value pack contains 3 inkjet cartridges
• High yield

See full description
Specifications for PG-545XL x 2/CL-546XL Ink Cartridges High Yield K/cmy Multipack - 8286B013
  • Colour
    Black/Colour