PG-560XL x 2/CL-561XL Ink Cartridges High Yield K/cmy + Photo Value Pack - 3712C012

PG-560XL x 2/CL-561XL Ink Cartridges High Yield K/cmy + Photo Value Pack - 3712C012

Order Code: ZT5694587S

£71.99 Inc VAT (20%)


Description

This Canon PG-560XL x2/CL-561XL high yield inkjet cartridges, with photo paper value pack is your convenient solution to affordable printing. It includes two packs of the 14.3ml PG-560XL High Yield Black Ink Cartridges, each of which print up to 400 pages and one pack of the 12.2ml CL-561XL High Yield Colour Ink Cartridge for printing up to 300 pages. The pack also includes 50 sheets of 10 x 15cm Glossy Photo Paper for producing lab-quality prints of your photos.
• Colour: Black and Colour
• Page yield: up to 400 Black, 300 colour
• Compatible with: Canon PIXMA TS5350, TS5351, TS5352, TS5353, TS7450, TS7451, TS5351a, TS7450a, TS5350a, TS5352a, TS7451a, TS7450i, TS7451i, TS5350i, TS5351i
• Photo value pack contains: 3 Inkjet cartridges and pack of 50 sheets of 10 x 15cm Glossy Photo Paper
• High yield

See full description
Specifications for PG-560XL x 2/CL-561XL Ink Cartridges High Yield K/cmy + Photo Value Pack - 3712C012
  • Product Type
    Ink Cartridges
  • Colour
    Black/Colour