PG-560XL x 2/CL-561XL Ink Cartridges High Yield K/cmy Multipack - 3712C009

PG-560XL x 2/CL-561XL Ink Cartridges High Yield K/cmy Multipack - 3712C009

Order Code: ZT5694452S

£79.99 Inc VAT (20%)


Description

This Canon PG-560XL x2/CL-561XL inkjet cartridge high yield multi value pack is your affordable solution to long-lasting printing. It includes two packs of 14.3ml PG-560XL high yield black cartridges that can print up to 400 A4 documents per cartridge, and one pack of the 12.2ml CL-561XL high yield colour cartridge for printing up to 300 pages of vibrant colour. Genuine Canon Ink promises better quality and better reliability, meaning that you can print more for less.
• Colour: Black and Colour
• Page yield: up to 400 Black, 300 colour
• Compatible with: Canon PIXMA TS5350, TS5351, TS5352, TS5353, TS7450, TS7451, TS5351a, TS7450a, TS5350a, TS5352a, TS7451a, TS7450i, TS7451i, TS5350i, TS5351i
• Inkjet cartridges
• High yield

See full description
Specifications for PG-560XL x 2/CL-561XL Ink Cartridges High Yield K/cmy Multipack - 3712C009
  • Type
    Ink Cartridges
  • Colour
    Black/Colour