Pj723 A4 Mobile Printer 5836501

Order Code: ZT1671531S

£549.99 Inc VAT (20%)


Description

Pj723 A4 Mobile Printer 300 Dpi Usb
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Pj723 A4 Mobile Printer 5836501
  • Colour
    No
  • Type
    Mobile Printer
  • Depth
    55mm
  • Width
    255mm
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome