Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Reclining Chair Black - 12473TK
By Ambassador
Order Code:
ZT3527853S
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/reclining-chair-black-12473tk/p/ZT3527853S
Add to quotation
View all Ink and Toner Cartridges
Description
Leader Executive Office Chair Black - 6949BLK
Specifications
Technical Information
Specifications for Reclining Chair Black - 12473TK
With Arms
Fixed Arms
Seat Height
500-590mm
Colour
Black
Recommended Usage
8hours
Weight
21kg
Adjustable Lumbar Support
Fixed
Material
Faux Leather
Self Assembly Required
Yes
Type
Office Chairs
Back Width
500mm
Back Height
690mm
Style
Executive Chairs
Recommended Weight Limit
150kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome