Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Shorthand NP 200X127 300P PK5
By Rhino
Order Code:
ZT3525831S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/shorthand-np-200x127-300p-pk5/p/ZT3525831S
Add to quotation
View all Ink and Toner Cartridges
Description
Rhino 200 x 127 Shorthand Notepad 300 Page Feint Ruled 8mm (Pack 5) - RHRN15-2
Tags:
#BulkDiscount
Specifications
Specifications for Shorthand NP 200X127 300P PK5
Paper Colour
Off White
Type
Shorthand Pads
Binding
Wire Bound
Ruling Description
8mm Feints
Grammage
60gsm Paper
Rulings
Feint Ruled
Cover Type
Art Silk
Weight
1.23kg
Environment Support
100% recyclable
Cover Colour
Yellow
Pages
300 Pages
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome