Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
SmartUPS 1500VA RM 1U 230V 4 Ac Outlets
By Apc
Order Code:
ZT3525889S
£1,229.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
1229.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/smartups-1500va-rm-1u-230v-4-ac-outlets/p/ZT3525889S
Add to quotation
View all Ink and Toner Cartridges
Description
APC SmartUPS Line Interactive 1.5 kVA 1000W 1U 230V Rack Mount 4 AC Outlets
Specifications
Specifications for SmartUPS 1500VA RM 1U 230V 4 Ac Outlets
Output Power Capacity
230V
Dimensions (W x D x H)
432x665x44mm
Cord Length
2.44m
Nominal Input Voltage
230V
Rack Height
1U
Weight
24.09kg
RoHS Compliant
Yes
Type
UPS Power Supplies
Colour
Black
Battery Type
Lead-Acid
Input Connections
IEC 320 C14
Input Frequency
50/60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome