Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
SmartUPS 750VA LCD RM 2U 230V 500W
By Apc
Order Code:
ZT3526007S
£639.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
639.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/smartups-750va-lcd-rm-2u-230v-500w/p/ZT3526007S
Add to quotation
View all Ink and Toner Cartridges
Description
APC Smart-UPS Line Interactive 2U Rack Mount 230V 0.75 kVA 500W 4 AC Outlets
Specifications
Specifications for SmartUPS 750VA LCD RM 2U 230V 500W
Input Connections
IEC 320 C14
Battery Type
Lead-Acid
Colour
Black
Weight
17.27kg
Type
UPS Power Supplies
Nominal Input Voltage
230V
Dimensions (W x D x H)
432x406x89mm
RoHS Compliant
Yes
Input Frequency
50/60Hz
Output Power Capacity
230V
Rack Height
2U
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome