SmartUPS C 1KVA LCD RM SmartConnect

Order Code: ZT1534484S

£719.99 Inc VAT (20%)


Description

SmartUPS C 1KVA LCD RM SmartConnect Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other.

Specifications for SmartUPS C 1KVA LCD RM SmartConnect
  • MFR Part No.
    8APCSMC1000I2
  • Colour
    Black
  • Type
    UPS Power Supplies
  • Depth
    406mm
  • Width
    432mm
  • Height
    86mm
  • Weight
    20.52kg
  • Dimensions (W x D x H)
    432x406x86mm
  • Nominal Input Voltage
    180-287V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome