Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
SmartUPS SRT 3000VA RM 2U 2700W 230V
By Apc
Order Code:
ZT3526091S
£3,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
3599.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/smartups-srt-3000va-rm-2u-2700w-230v/p/ZT3526091S
Add to quotation
View all Ink and Toner Cartridges
Description
APC Smart UPS SRT 3000VA 2700W 230V Rack Mount 2U Double Conversion Online
Specifications
Specifications for SmartUPS SRT 3000VA RM 2U 2700W 230V
Colour
Black
Nominal Input Voltage
230V
Battery Type
Lead Acid
Type
UPS Power Supplies
Weight
31kg
Output Power Capacity
2700W/3000VA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome