Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
SmartUPS X 3000VA RackTower LCD 200 240V
By Apc
Order Code:
ZT3525979S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
2999.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/smartups-x-3000va-racktower-lcd-200-240v/p/ZT3525979S
Add to quotation
View all Ink and Toner Cartridges
Description
APC Smart UPS X Line Interactive 3kVA 2700W 200 to 240V LCD Rack Tower
Specifications
Technical Information
Specifications for SmartUPS X 3000VA RackTower LCD 200 240V
Colour
Black
Nominal Output Voltage
230V
Output Power Capacity
2.7kW/3.0kVA
Dimensions (W x D x H)
432x667x85mm
Nominal Input Voltage
208, 230V
Battery Type
Lead Acid
Type
UPS Power Supplies
Cord Length
1.8m
Input Frequency
50/60Hz
Weight
37.32kg
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome