Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
SmartUPS X3000VA LCD 200 240V
By Apc
Order Code:
ZT3525938S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
2999.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/smartups-x3000va-lcd-200-240v/p/ZT3525938S
Add to quotation
View all Ink and Toner Cartridges
Description
APC Smart UPS X3000VA LCD 200 240V with Network Card
Specifications
Specifications for SmartUPS X3000VA LCD 200 240V
Nominal Input Voltage
208, 230V
Dimensions (W x D x H)
178x483x432mm
Cord Length
2.4m
Weight
38.64kg
Output Power Capacity
2.7kW/3.0kVA
Colour
Black
Battery Type
Lead Acid
Type
UPS Power Supplies
RoHS Compliant
Yes
Input Frequency
50/60Hz
Nominal Output Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome