SP Ex Black A4 48P S10L Bl, Pack of 10

Order Code: ZT3525325S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Rhino A4 Special Exercise Book 48 Page 12mm Squares S10 Light Blue with Tinted Cream Paper (Pack 10) - EX681339CV-6

Specifications for SP Ex Black A4 48P S10L Bl, Pack of 10
  • Environment Support
    100% recyclable
  • Page Yield
    48 Pages
  • Ruling Description
    10mm Squared
  • Books Or Sheets
    Books
  • Size
    A4
  • Cover Design/Colour
    Light Blue
  • Cover Material
    225gsm Manilla
  • Paper Colour
    Cream
  • Cover Colour
    Blue
  • Ruling Colour
    Grey
  • Rulings
    Squared
  • Paper Grammage
    80gsm
  • Binding
    Stapled
  • Weight
    1.55kg
  • Type
    Exercise Books & Paper
  • Number of Pages
    48 Pages

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome