Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Toner Imaging Drum 32A
By HP
Order Code:
ZT1575267S
£99.99
each
Inc VAT (20%)
£199.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Wed, 15th Jan
In Stock
GBP
199.98
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/toner-imaging-drum-32a/p/ZT1575267S
Add to quotation
View all Ink and Toner Cartridges
Description
Toner Imaging Drum 32a Laserjet
Specifications
Specifications for Toner Imaging Drum 32A
Type
Original
Depth
97mm
Width
365mm
Height
102mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome