Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
UPS BX1600MI 1600VA 230V Avr IEC
By Apc
Order Code:
ZT3525709S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/ups-bx1600mi-1600va-230v-avr-iec/p/ZT3525709S
Add to quotation
View all Ink and Toner Cartridges
Description
APC BX1600MI uninterruptible power supply
Specifications
Technical Information
Specifications for UPS BX1600MI 1600VA 230V Avr IEC
Battery Type
Lead Acid
Input Frequency
50/60Hz
Transfer Time
6 s typical, 10 s axium
Output Connections
(6) IEC 60320 C13
RoHS Compliant
Yes
Type
UPS Power Supplies
Colour
Black
Cord Length
1.2m
Dimensions (W x D x H)
140x390x190mm
Weight
10.3kg
Output Power Capacity
900W/1.6kVA
Nominal Input Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome