Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
WorkForce Pro WFC5890DWF
By Epson
Order Code:
ZT3525826S
£559.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
559.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/workforce-pro-wfc5890dwf/p/ZT3525826S
Add to quotation
View all Ink and Toner Cartridges
Description
Epson WorkForce Pro WF-C5890DWF A4 Colour Inkjet Printer
Specifications
Specifications for WorkForce Pro WFC5890DWF
Functions
Print/Copy/Scan/Fax
Print Resolution
600x1200 dpi
Connection
USB/Ethernet/WiFi/WiFi Direct
Scan Resolution
1200x2400 dpi
Type
Inkjet Printer
Duty Cycle
75, 000 Pages per month
Size
A4 Printer
Weight
18.7kg
Number of Cartridges
4 Ink Cartridges
Speed Range
25 to 34 ppm
Colour
Grey
Print Speed Mono
25ppm
Print Speed Colour
25ppm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome