Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
Z-Grip Animal Bp Zebra Print Black PK12
By Zebra
Order Code:
ZT3528653S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/z-grip-animal-bp-zebra-print-black-pk12/p/ZT3528653S
Add to quotation
View all Ink and Toner Cartridges
Description
Zebra Z-Grip Animal Ballpoint Pen Zebra Print Medium Point Black (Pack 12) - 16801
Tags:
#BulkDiscount
Specifications
Specifications for Z-Grip Animal Bp Zebra Print Black PK12
Barrel Colour
Zebra Print
Type
Ballpoint & Rollerball Pens
Tip Size
Medium Point
Ink Type
Oil Based Ink
Colour
Black
Pen Type
Ballpoint Pens
Line Width
0.6mm
Barrel Feature
Rubber Grip
Ink Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome