Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Dimmer Switch 1 Module 2 Way Push On/off 300W White Soft Start
By Legrand
Order Code:
ZT4994191S
£69.99
Inc VAT (20%)
£79.99
12.5% off
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/dimmer-switch-1-module-2-way-push-on-off-300w-white-soft-start/p/ZT4994191S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand DIMR SWTCH 1 MOD 2 WAY PUSH ON/OFF 300W WHI SOFT START Synergy Grid 735446
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dimmer Switch 1 Module 2 Way Push On/off 300W White Soft Start
Material
Plastic
Colour
White
Type of Fastening
Click in
Height
57.5mm
IP Rating
IP20
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Width
25.5mm
Surface Protection
Untreated
Surface Finish
Glossy
Method of Operation
Touch control button
IK Rating
IK01