Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Frontplate 1 Gang 1 Module Small Aperture 86 x 86mm Metalclad
By Legrand
Order Code:
ZT4986576S
£5.39
Inc VAT (20%)
£5.99
10% off
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/frontplate-1-gang-1-module-small-aperture-86-x-86mm-metalclad/p/ZT4986576S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand FRONTPLATE 1 GANG 1 MODULE SMALL APERTURE 86X86MM METALCLAD Synergy Grid 733991
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Frontplate 1 Gang 1 Module Small Aperture 86 x 86mm Metalclad
Width
86mm
Colour
Grey
Material
Metal
Height
86mm
Depth
7mm
Surface Protection
Lacquered
Number of Units/Gangs
1
Type of Fastening
Screw mounting
Surface Finish
Matt
Number of Units Vertical
1
IK Rating
IK02
IP Rating
IP2X
Mounting Direction
Horizontal
Number of Units Horizontal
1