Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Frontplate 1 Gang 2 Module Small Aperture 86 x 86mm Metalclad
By Legrand
Order Code:
ZT4986409S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/frontplate-1-gang-2-module-small-aperture-86-x-86mm-metalclad/p/ZT4986409S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand FRONTPLATE 1 GANG 2 MODULE SMALL APERTURE 86X86MM METALCLAD Synergy Grid 733992
Tags:
#BulkDiscount
Specifications
Specifications for Frontplate 1 Gang 2 Module Small Aperture 86 x 86mm Metalclad
Depth
7mm
Material
Metal
Colour
Grey
Height
86mm
Width
86mm
IK Rating
IK02
IP Rating
IP2X
Number of Units Vertical
1
Surface Finish
Matt
Number of Units/Gangs
1
Surface Protection
Lacquered
Type of Fastening
Screw mounting
Number of Units Horizontal
1
Mounting Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome