Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Frontplate 1 Gang 2 Module Small Aperture 86C86mm White
By Legrand
Order Code:
ZT4987345S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 - 99
£3.86
12%
100 +
£3.69
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/frontplate-1-gang-2-module-small-aperture-86c86mm-white/p/ZT4987345S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand FRONTPLATE 1 GANG 2 MODULE SMALL APERTURE 86C86MM WHITE Synergy Grid 730192
Tags:
#BulkDiscount
Specifications
Specifications for Frontplate 1 Gang 2 Module Small Aperture 86C86mm White
Width
86mm
Depth
7mm
Material
Plastic
Height
86mm
Colour
White
Surface Finish
Matt
IK Rating
IK01
Number of Units Vertical
1
Number of Units/Gangs
1
Type of Fastening
Screw mounting
Number of Units Horizontal
1
Mounting Direction
Horizontal
IP Rating
IP2X
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome