Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Frontplate 2 Gang 3 Module Small Aperture 86 x 146mm Metalclad
By Legrand
Order Code:
ZT4986435S
£11.99
Inc VAT (20%)
£13.99
14% off
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.15
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/frontplate-2-gang-3-module-small-aperture-86-x-146mm-metalclad/p/ZT4986435S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand FRONTPLATE 2 GANG 3 MODULE SMALL APERTURE 86X146MM METALCLAD Synergy Grid 733993
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Frontplate 2 Gang 3 Module Small Aperture 86 x 146mm Metalclad
Width
146mm
Height
86mm
Material
Metal
Depth
7mm
Colour
Grey
IP Rating
IP2X
IK Rating
IK02
Number of Units Horizontal
1
Mounting Direction
Horizontal
Number of Units Vertical
1
Surface Finish
Matt
Number of Units/Gangs
1
Type of Fastening
Screw mounting
Surface Protection
Lacquered