Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Frontplate 2 Gang 3 Module Small Aperture 86 x 146mm White
By Legrand
Order Code:
ZT4987322S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/frontplate-2-gang-3-module-small-aperture-86-x-146mm-white/p/ZT4987322S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand FRONTPLATE 2 GANG 3 MODULE SMALL APERTURE 86X146MM WHITE Synergy Grid 730193
Tags:
#BulkDiscount
Specifications
Specifications for Frontplate 2 Gang 3 Module Small Aperture 86 x 146mm White
Height
86mm
Depth
7mm
Material
Plastic
Colour
White
Width
146mm
Number of Units Horizontal
1
Number of Units/Gangs
1
IP Rating
IP2X
IK Rating
IK01
Surface Finish
Matt
Surface Protection
Untreated
Number of Units Vertical
1
Type of Fastening
Screw mounting
Mounting Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome