Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Frontplate 2 Gang 4 Module Small Aperture 86 x 146mm Metalclad
By Legrand
Order Code:
ZT4986446S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/frontplate-2-gang-4-module-small-aperture-86-x-146mm-metalclad/p/ZT4986446S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand FRONTPLATE 2 GANG 4 MODULE SMALL APERTURE 86X146MM METALCLAD Synergy Grid 733994
Tags:
#BulkDiscount
Specifications
Specifications for Frontplate 2 Gang 4 Module Small Aperture 86 x 146mm Metalclad
Material
Metal
Width
146mm
Depth
7mm
Colour
Grey
Height
86mm
Mounting Direction
Horizontal
Surface Protection
Lacquered
Surface Finish
Matt
Type of Fastening
Screw mounting
IP Rating
IP2X
IK Rating
IK02
Number of Units/Gangs
2
Number of Units Vertical
1
Number of Units Horizontal
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome