Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Fuse Carrier Grid Fuse BS 1362 13A Anthracite
By Legrand
Order Code:
ZT4986637S
£15.99
Inc VAT (20%)
£16.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/fuse-carrier-grid-fuse-bs-1362-13a-anthracite/p/ZT4986637S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand FUSE CARRIER GRID FUSE BS 1362 13A ANTHRACITE Synergy Grid 735130
Tags:
#ReducedPrice
Specifications
Specifications for Fuse Carrier Grid Fuse BS 1362 13A Anthracite
Rated Current
13A
Mounting Method
Front mounting
Connection Type
Screw connection