Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch 1 Way SP 10A Anthracite
By Legrand
Order Code:
ZT4990927S
£6.99
Inc VAT (20%)
£8.19
14.5% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 +
£6.29
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-1-way-sp-10a-anthracite/p/ZT4990927S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH 1 WAY SP 10A ANTHRACITE Synergy Grid 735500
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Grid Switch 1 Way SP 10A Anthracite
Material
Plastic
Colour
Anthracite
IP Rating
IP2X
Wiring System
Single pole switch
Height
57.5mm
Width
25.5mm
Connection Type
Screwed terminal
Number of Rockers/Gangs
1
Mounting Method
Flush mounted
Surface Finish
Matt
Minimum Depth of Back Box
30mm
Depth
30mm
Method of Operation
Rocker
Surface Protection
Lacquered
IK Rating
IK01
Recess Depth
20.5mm
Rated Current
10A
Type of Fastening
Engage (snap)