Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch 1 Way SP 10A White
By Legrand
Order Code:
ZT4986579S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-1-way-sp-10a-white/p/ZT4986579S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH 1 WAY SP 10A WHITE Synergy Grid 735400
Tags:
#BulkDiscount
Specifications
Specifications for Grid Switch 1 Way SP 10A White
Colour
White
Material
Plastic
Minimum Depth of Back Box
30mm
Number of Rockers/Gangs
1
Surface Finish
Glossy
Method of Operation
Rocker
IP Rating
IP2X
Connection Type
Screwed terminal
Wiring System
Single pole switch
Mounting Method
Flush mounted
Rated Current
10A
Recess Depth
20.5mm
Width
25.5mm
Height
57.5mm
Depth
30mm
IK Rating
IK01
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome