Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch 1 Way SP Power Indicator 10A Anthracite
By Legrand
Order Code:
ZT4991362S
£9.99
Inc VAT (20%)
£11.29
11.5% off
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 +
£8.99
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-1-way-sp-power-indicator-10a-anthracite/p/ZT4991362S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH 1 WAY SP POWER INDICATOR 10A ANTHRACITE Synergy Grid 735501
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Grid Switch 1 Way SP Power Indicator 10A Anthracite
Material
Plastic
Colour
Anthracite
Recess Depth
20.5mm
Mounting Method
Flush mounted
Rated Current
10A
Connection Type
Screwed terminal
Wiring System
Single pole switch
Surface Finish
Matt
Depth
30mm
Width
25.5mm
IP Rating
IP2X
Height
57.5mm
Surface Protection
Untreated
IK Rating
IK01
Method of Operation
Rocker
Number of Rockers/Gangs
1
Minimum Depth of Back Box
30mm