Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch 1 Way SP Power Indicator 10A White
By Legrand
Order Code:
ZT4986521S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-1-way-sp-power-indicator-10a-white/p/ZT4986521S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH 1 WAY SP POWER INDICATOR 10A WHITE Synergy Grid 735401
Tags:
#BulkDiscount
Specifications
Specifications for Grid Switch 1 Way SP Power Indicator 10A White
Material
Plastic
Colour
White
Wiring System
Single pole switch
Minimum Depth of Back Box
30mm
Depth
30mm
Width
25.5mm
Surface Protection
Untreated
IK Rating
IK01
Connection Type
Screwed terminal
Height
57.5mm
Method of Operation
Rocker
Recess Depth
20.5mm
IP Rating
IP2X
Surface Finish
Glossy
Rated Current
10A
Number of Rockers/Gangs
1
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome