Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch 2 Way SP Key 20A White
By Legrand
Order Code:
ZT4986722S
£15.99
Inc VAT (20%)
£18.99
15.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-2-way-sp-key-20a-white/p/ZT4986722S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH 2 WAY SP KEY 20A WHITE Synergy Grid 735416
Tags:
#ReducedPrice
Specifications
Specifications for Grid Switch 2 Way SP Key 20A White
Material
Plastic
Colour
White
Surface Protection
Untreated
Width
25.5mm
Rated Current
20A
IP Rating
IP2X
Wiring System
Two-way switch
Recess Depth
20.5mm
Depth
25.5mm
Method of Operation
Key
Number of Rockers/Gangs
1
Surface Finish
Glossy
Height
57.5mm
Minimum Depth of Back Box
30mm
Mounting Method
Flush mounted
IK Rating
IK01
Connection Type
Screwed terminal