Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch DP Marked Boiler 20A White Power Indicator
By Legrand
Order Code:
ZT4990736S
£16.99
Inc VAT (20%)
£19.99
15% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 +
£16.14
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-dp-marked-boiler-20a-white-power-indicator/p/ZT4990736S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH DP MARKED BOILER 20A WHITE POWER INDICATOR Synergy Grid 735421BL
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Grid Switch DP Marked Boiler 20A White Power Indicator
Colour
White
Material
Plastic
Wiring System
2-pole switch
Width
25.5mm
Height
57.5mm
Rated Current
20A
Surface Protection
Untreated
Minimum Depth of Back Box
30mm
Surface Finish
Glossy
IK Rating
IK01
Mounting Method
Flush mounted
Depth
30mm
Recess Depth
20.5mm
Connection Type
Screwed terminal
Type of Fastening
Engage (snap)
Number of Rockers/Gangs
1
Method of Operation
Rocker
IP Rating
IP2X