Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch DP Marked Boiler 20A White
By Legrand
Order Code:
ZT4986946S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-dp-marked-boiler-20a-white/p/ZT4986946S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH DP MARKED BOILER 20A WHITE Synergy Grid 735420BL
Tags:
#BulkDiscount
Specifications
Specifications for Grid Switch DP Marked Boiler 20A White
Material
Plastic
Colour
White
Connection Type
Screwed terminal
Surface Protection
Untreated
Recess Depth
20.5mm
Mounting Method
Flush mounted
Number of Rockers/Gangs
1
IK Rating
IK01
Minimum Depth of Back Box
30mm
Height
57.5mm
Rated Current
20A
IP Rating
IP2X
Method of Operation
Rocker
Surface Finish
Glossy
Width
25.5mm
Type of Fastening
Engage (snap)
Wiring System
2-pole switch
Depth
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome